Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Jacket,Insulated,Brown,2XLT

  • Item # 3RGL5
  • My Part #
  • Mfr. Model # J97 DKB TLL XXL
  • Catalog Page # N/A
  • Catalog Group # F2698
  • UNSPSC # 46181533
Jacket,Insulated,Brown,2XLT close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Jacket
  • Gender Men's
  • Size 2XL Tall
  • Fits Chest Size 50" to 52"
  • Color Brown
  • Length 28-1/2"
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Blanket/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 1
  • Number of Outside Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms