Skip Content

DG
CARHARTT

Jacket,No Insulation,Brown,XL

  • Item # 3MGJ7
  • My Part #
  • Mfr. Model # WJ130 211 XLG
  • Catalog Page # N/A
  • Catalog Group # E4938
  • UNSPSC # 53101804
Jacket,No Insulation,Brown,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Technical Specs

  • Item Jacket
  • Gender Women's
  • Size XL
  • Fits Chest Size 40-1/2" to 42-1/2"
  • Color Brown
  • Length 26-1/2"
  • Insulated No
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Flannel
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms