Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Jacket,No Insulation,Brown,M

  • Item # 3MGH7
  • My Part #
  • Mfr. Model # WJ130 211 MED
  • Catalog Page # N/A
  • Catalog Group # E4938
  • UNSPSC # 46181533
Jacket,No Insulation,Brown,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Jackets and Coats

Technical Specs

  • Item Jacket
  • Gender Women's
  • Size M
  • Fits Chest Size 35" to 36"
  • Color Brown
  • Length 25-1/2"
  • Insulated No
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Flannel
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms