Skip Content

WG
CARHARTT

Jacket,No Insulation,Brown,L

  • Item # 3MGH2
  • My Part #
  • Mfr. Model # WJ130 211 LRG
  • Catalog Page # N/A
  • Catalog Group # E4938
  • UNSPSC # 53101804
Jacket,No Insulation,Brown,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $57.00 / each

Web Price $151.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.89 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jacket
  • Gender Women's
  • Size L
  • Fits Chest Size 37-1/2" to 39"
  • Color Brown
  • Length 25-1/2"
  • Insulated No
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Flannel
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 36reviewers.
Rated 5 out of 5 by absolutely best money spent I love the warmth and the fact that I can be feminine at the same time! March 7, 2015
Rated 5 out of 5 by great jacket Great Coat. Bought it to battle yooper weather when I travel up north, and i holds up. I get compliments on the purple color a lot. I'm 5'1 and 109 pounds and I got the XS. Love the pockets inside the coat... Make it so I don't even have to carry my purse! Great coat, and excited to wear it in more! December 3, 2014
Rated 4 out of 5 by Great jacket, just not for tall people I just got this jacket yesterday in the mail, and I was wicked excited. It was perfect timing as we got our first snow last night. The jacket is wicked warm and I love the color. My only problem with this jacket is the problem I have with every jacket. The sleeves need to be about 2" longer.Companies forget that women can be tall too.That is seriously the only problem I have with this jacket, otherwise love it. So Carhartt if you're reading this please consider us tall women too when you're making your jackets! November 14, 2014
Rated 5 out of 5 by Do not want to take this off! This is one of the most comfortable jackets I have ever owned. As an environmental engineer I am always out in the field, and this is a durable jacket that keeps me warm when the weather gets cold. I am 5' 5" and 130 lbs and I opted for an XS which fits with room for layers underneath but is still long enough in the torso (it seems to run a little large). I highly recommend this jacket you will love it! November 10, 2014
Rated 5 out of 5 by amazing Love...this...jacket. Extremely warm and wind resistant. Light weight, not cumbersome. I appreciate the variety of colors offered; having the choice for a feminine component. November 5, 2014
Rated 3 out of 5 by I had to return this coat and purchase a men's coat. It's unfortunate that warmer coats aren't made for women. Women go in the cold also. Women get cold also. The men's I ordered is fine yet lacked the colors.... August 23, 2014
Rated 5 out of 5 by Worth the Money! I have had this coat for 3 year. only in the past month has it started to fall apart, worn out around the sleeves and color has faded to grey. This coat keeps me warm even in -50 degree weather, with aid of a Carhartt sweatshirt. This jacket has kept me warm during early morning chores and the walk across campus to class. It is extremely an durable coat! February 15, 2014
Rated 5 out of 5 by Perfect I bought another jacket which turned out to be way too large and returned it and took a chance on this one. I ordered this jacket in a medium and it arrived this morning. I thought it was going to be small when I looked at it, but turns out it was just the right size. Fits extremely well. I can even fit my thermal Carhartt hoodie under it. I love the way it hugs my hips and I know I'll be warm and toasty even in the coldest weather.Unfortunately, today's temperature in Illinois is 63 so I can't wear it today. I never thought I'd say this, but I'm looking forward to the colder weather tomorrow so I can really enjoy the warmth of this jacket. January 29, 2013
  • 2015-09-08T19:49:59.467-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_36, tr_36
  • loc_en_US, sid_3MGH2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.