Skip Content
C3
CARHARTT

Hooded Swtshrt,Chroacl Hthr,Cotton/PET,M

  • Item # 3PHA1
  • My Part #
  • Mfr. Model # K122 CHH REG MED
  • Catalog Page # N/A
  • Catalog Group # F2647
  • UNSPSC # 46181526
Hooded Swtshrt,Chroacl Hthr,Cotton/PET,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $85.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.55 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Charcoal Heather
  • Fabric Weight 10.5 oz.
  • Material 55% Cotton/45% Polyester
  • Number of Outside Pockets 2
  • Length 25-1/2"
  • Closure Type Zipper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 26reviewers.
Rated 5 out of 5 by great fit perfect fit and he is long tall shinny. Can never get a good fit...... December 18, 2013
Rated 4 out of 5 by Solid roomy sweatshirt Very nice sweatshirt, medium weight is about right. A bit too big for layering under a jacket, but just right for daily wear in cool temperatures. February 27, 2012
Rated 5 out of 5 by mid weight hoodie excellent quality , true to size , haven't worn it much but feels great will be ordering from carhart again October 9, 2011
Rated 5 out of 5 by Terrific Zippered Sweatshirt I use this sweatshirt at work (on a dock) and in saying this; I'm subjected to cool tempertures thoughout the night. I've found this to be perhaps the best sweatshirt that money can buy. The fabric is very soft and the fit more than adequate for bending, reaching, etc. even after washing and drying. The pockets are deep enough that you can put pens, pencils or other small objects in without losing them. This is definitely not one of those cheap sweatshirts that you find at the chain stores. If you seek a good quality sweatshirt that will work with you instead of against you, look no further than this. You'll be glad you did. August 14, 2011
Rated 5 out of 5 by One great hoodie! Very nice hoodie all around, just as I expected form Carhartt. March 15, 2011
Rated 4 out of 5 by Outstanding Hoodie What really stands out about this product cannot be seen but felt when you put it on. It has a very soft warm inner material that's truly surprising. The zipper is almost unbreakable and the sweaters color will not fade after regular washing. Truly an outstanding product. February 6, 2011
Rated 5 out of 5 by love it! I love this hoodie best hoodie I have ever baught February 4, 2011
Rated 4 out of 5 by good sweatshirt only complaint is that it was a little big, it might be that carhartts just run that way February 1, 2011
  • 2015-09-08T19:46:52.265-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_3PHA1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.