Skip Content

DG
CARHARTT

Hooded Swtshrt,Chroacl Hthr,Cotton/PET,M

  • Item # 3MUM9
  • My Part #
  • Mfr. Model # K121 CHH REG MED
  • Catalog Page # N/A
  • Catalog Group # F2632
  • UNSPSC # 46181526
Hooded Swtshrt,Chroacl Hthr,Cotton/PET,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Generously cut, this sweatshirt features triple-stitched seams, a front hand-warmer pocket, and stretchable, spandex-reinforced rib-knit cuffs and waistband. The attached hood has a drawcord closure.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Charcoal Heather
  • Fabric Weight 10.5 oz.
  • Material 55% Cotton/45% Polyester
  • Number of Outside Pockets 2
  • Length 25-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms