Skip Content

WG
CARHARTT

Hooded Swtshirt,Hthr Gray,Cotton/PET,XL

  • Item # 4JEU1
  • My Part #
  • Mfr. Model # K121 HGY TLL XLG
  • Catalog Page # N/A
  • Catalog Group # D2495
  • UNSPSC # 46181526
Hooded Swtshirt,Hthr Gray,Cotton/PET,XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $79.33 / each

Web Price $83.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.75 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Generously cut, this sweatshirt features triple-stitched seams, a front hand-warmer pocket, and stretchable, spandex-reinforced rib-knit cuffs and waistband. The attached hood has a drawcord closure.

View More

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Heather Gray
  • Fabric Weight 10.5 oz.
  • Material 70% Cotton/30% Polyester
  • Number of Outside Pockets 2
  • Length 26-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 26reviewers.
Rated 5 out of 5 by Pullovers This is my fifth carharrt pullover. I really wish you would offer high vis pullover again. I have a generic brand that does not match the quality. July 30, 2013
Rated 4 out of 5 by Awesome hoodie, but fit was just too large. Bought 2 hoodies; one this style in heather Grey and the other black signature logo hoody. I was so excited when this came in the mail today! Felt like a little kid opening presents. I tried it on and immediately felt comfortable. The construction of the hoodie was the best thing I have tried even though it was midweight (other hoodies I've tried were flimsy and thin). The front kangaroo hand-warmers are huge and a plus in my books (enough room to keep my hands AND arms warm). The rib cuffs and waist bands are amazing - keeps cold out like it suppose to do (hope they don't change that). The only drawback is size Small feels like a Large, if not, Extra Large, on my body. I'm only 5'11" and weigh 150lbs with an athletic/slim build; and I hope they make like an Extra-Small (in this style) for us slim people. The 2nd drawback is that, since I'm a bald guy, the fluffy lining on the inside hood gets caught on my head and I end up with fluff on my bald head - would like to see Carhartt add the same materials they used on the exterior, in the hood and possibly on the inside. Overall, I'm giving this and 4 star and fit a 3 star only because small feels like a large/extra large. I'm going to return this and keep my Signature Logo Hoody (size Small and the fit is phenomenal) and hopefully they make an extra-Small for the slimmer guys. Other then that, Carhartt is the best brand ever! October 15, 2012
Rated 5 out of 5 by I love carhartt! My husband is fisherman and is always doing outdoors stuff. Carhartt is the only thing that stands up to all his wear and tear!! April 26, 2012
Rated 5 out of 5 by LOVING IT MOVED FROM FLA. TO CO.I AM LOVING THIS SWEATSHIRT! October 8, 2011
Rated 5 out of 5 by Great sweater! I bought this sweater for my husband as a surprise and he loves it! He said it is warm and fits him great! August 20, 2011
Rated 5 out of 5 by Great Sweatshirt Absolutely the best sweatshirt I have ever owned!! Great fit, comfort and style!! April 13, 2011
Rated 5 out of 5 by Love it I love the sweatshirt. I've been looking for one for about 6 weeks. I had originally ordered a different on but it was sold out. I forget the style but it didn't have a hood but it sounded perfect. This sweatshirt is great but it is a bit bigger than I anticipated, I were XL in everything but this one is a bit bigger. I ordered another and am waiting for it's arrival. Love your product. February 3, 2011
Rated 5 out of 5 by THEY ALL LOVED THEM!!! my husband passed away this year and so my grandson who is 22 and all his friends have been sooo helpful to me here at home. they have done so much outside with the lawn and clean-up, cutting wood etc. i live on 11 acres, mostly woods. i needed to do something for them so i turned to carhartt. they absolutley love these shirts. they are the mid-weight but are just right, not too bulking for working in, yet they stay toasty warm. and i also bought some boots. my grandson said that the boots are even more comfortable than the timberland that i always bought. thank you to carhartt for making my christmas shopping so easy at a very difficult time. December 27, 2010
  • 2015-09-08T19:48:18.546-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_26, tr_26
  • loc_en_US, sid_4JEU1, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.