Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hooded Swtshrt, Chrcl Hthr, Cotton/PET, XL

  • Item# 3UPF7
  • Mfr. Model# J149 CHH TLL XLG
  • Catalog Page# N/A
  • Catalog Group# D2501
  • UNSPSC# 46181526
Hooded Swtshrt,Chrcl Hthr,Cotton/PET,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hooded Sweatshirt
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Charcoal Heather
  • Fabric Weight 13 oz.
  • Material 55% Cotton/45% Polyester
  • Number of Outside Pockets 2
  • Length 26-1/2"
  • Closure Type Zipper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms