Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hooded Jacket, Insulated, Brown, L

  • Item# 4JEN6
  • Mfr. Model# J140 BRN REG LRG
  • Catalog Page# 2129
  • Catalog Group# D2524
  • UNSPSC# 46181533
Hooded Jacket,Insulated,Brown,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $217.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.54 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This heavyweight jacket features a quilted flannel lining in the body, a quilted nylon lining in the sleeves, and two large lower-front pockets. Two inside pockets provide additional storage. The rib-knit cuffs and waistband help keep out the cold. The attached quilted-flannel-lined hood has a draw-cord closure.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Brown
  • Length 25-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material Quilted Flannel/Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 113reviewers.
Rated 5 out of 5 by Ancient and Indestructible I have my grandfather's J140 that he was issued by the construction company he worked for some time in the '60s or '70s. I wear it today (it's free), and it works great, there are no rips or tears anywhere, just a few old white paint stains on the upper part of the left sleeve (it's dark/navy blue). No matter what your job is, I believe that this jacket is an investment worth making simply because you are human. March 27, 2016
Rated 4 out of 5 by Great quality, only thing is it runs much larger in size. March 25, 2016
Rated 5 out of 5 by this is the 2nd jacket like this that Ive had. after wearing my 1st jacket for over 8 years to work. decided it was time for # 2, red color sets it apart from everyone else. great jacket all around my old one still has lots of miles left in it, but nice to have new one to take over! March 15, 2016
Rated 5 out of 5 by Great work jacket This company is great!!! I purchased my jacket on a Saturday, I received it (by standard free shipping) on Thursday. The jacket is well built with quality materials, and I expect I will be using this jacket for years to come. I couldn't be happier with my purchase. March 14, 2016
Rated 5 out of 5 by Light yet very warm and comfortable Arrived quicly. Very comfortable yet extremely durable. I can wear when chilly and stay warm but not uncomfortable. I also wear when freezing damp and windy and I was completely protected from the elements. March 9, 2016
Rated 5 out of 5 by Best winter carhartt coat I own This is a must have keeps you super warm in the cold Michigan winters. The hood is like wearing a winter hat. You can 100% tell and feel the difference as this coat is USA made. If you need a real coat buy this one I wear mind everyday to work in the cold months March 6, 2016
Rated 5 out of 5 by best work jackets ever! i own 3 carhartt jackets with hood, w/o hood snagged them on sharp metal worn them outside working in below zero cold weather, snow, ice, rain. the point is these jackets are the best and i will always wear them. January 21, 2016
Rated 5 out of 5 by Great jacket Excellent fit and quality. Very warm, can get too warm at times.A little stiff at first, but after getting the hood to fold down right, it's perfect. It takes a little while to get it broke in and soften up, but it's worth it.Only problem was some loose threads that got caught in the zipper. Easy fix with a lighter.Very good product. Thanks January 7, 2016
  • 2016-07-23 T02:05:02.609-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_113, tr_113
  • loc_en_US, sid_4JEN6, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.