Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hooded Jacket, Insulated, Black, XL

  • Item# 3RFX4
  • Mfr. Model# J133 BLK REG XLG
  • Catalog Page# 2129
  • Catalog Group# D2529
  • UNSPSC# 46181533
Hooded Jacket,Insulated,Black,XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $216.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.45 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

1000-denier Cordura® water-repellent nylon with quilted arctic-weight insulation offers the most durability for extreme conditions. Rib-knit cuffs and waistband. Includes attached, quilt-lined hood with adjustable drawcord closure, 2 inside pockets, and 2 lower-front pockets.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size XL
  • Fits Chest Size 46" to 48"
  • Color Black
  • Length 26-1/2"
  • Insulated Yes
  • Material 1000 Denier Condura(R) Nylon
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Attached Quilted Hood with Drawcord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 43reviewers.
Rated 4 out of 5 by Three year's of staying warm I bought this jacket 3 year"s ago based on the fact of a J140 i have worn for 8yr's, needed the artic weight for the cold conditions i work in,best jacket i have ever owned,like all Carhartt products i have ,i expect alot of life out of it.I also purchased the bib's to go along with it, again have the R02 "s but needed more warmth. Anyone needing to stay warm and dry, this jacket is the best,,go ahead and spend more money for less quality and warmth,,i bet you will come back to this jacket. May 13, 2016
Rated 5 out of 5 by NICE Jacket The only jacket you will need in the winter!! April 11, 2016
Rated 2 out of 5 by Horrible Fit Lemme start by saying that I grew up in a blue collar family in Detroit. I love Carhartt products.Bought this coat to withstand the frigid temps of Duluth, MN.This is the absolute worst tailored jacket I've ever tried on. Im 6ft tall, 170 lbs, bought the large. The bottom of the jacket didnt even come down to my waist, sleves were too short, and the jacket puffed out around the belly and chest making me look like the Michelin Man. Honestly, no exxageration this coat seems like it's tailored for a 5'5" 300lb man. March 26, 2016
Rated 5 out of 5 by Exemplary quality I've owned one of these jackets for over 6 years. And you really can't find any other products that have stood the trials of time and vigorous work that some of us folks actually put into these items. You've got a customer for life out of it. December 13, 2015
Rated 5 out of 5 by GREAT JACKET W/1 SMALL? GRIPE. Ok so I DO LIKE THIS JACKET,The only thing I do not like about it is the zipper cover flaps,I wish they were larger and or probably one would need to go over the other. As it is the two flaps do not quite come together and so they leave a gap where air can get through the zipper,may seem like a small thing,but I feel the draft and do NOT like it.I have had jacket for about a year now,I noticed the zipper gap thing right away,rather than the flaps laying flat,they stick out at an angle,I WAS HOPING THEY WOULD FLATEN OUT/ come together AFTER SOME USE,but it has not happened yet :(IF Carhartt would fix this I would be 100% happy about it ,rather than 90% happy. December 8, 2015
Rated 5 out of 5 by 6 Years Goin Strong I have worn this coat for six years almost daily when cold. The only thing that has lasted even close to this long is a pair of red wing boots. The coat is very warm although you still need to layer when its in the teens and below. I do remember it being stiff when i first got it, but now its the most comfortable coat Ive ever owned. The claim to fame for this coat, is its durability. Seriously, Ive had it for 6 years and the only damage on it is a cigarette burn on the inside liner. It is tough. I also had the normal sandstone carhartt that I bought at the same time as this one and it is tattered and stained now, while the Artic still looks clean. I really cant give this coat enough praise, it has kept me warm for years in northern michigan frigid temps and conditions. Keep in mind It is a working coat for cold temperatures. Is a tad short on the waist and they run large so keep that in mind.If you're on the fence about this one, Just buy it. I promise you that it will be the best coat you will ever buy. December 6, 2015
Rated 4 out of 5 by TOO SHORT! Too short for 6'0 Don't reach for anything because you will show your boobs. Lol perfect jacket other than it's made entirely too short in length. Returned it and ordering one in a tall. December 3, 2015
Rated 5 out of 5 by Perfect in Every Way - Best Ever I have had another Arctic-Quilt jacket in a dark green color ( no longer available) for more than 10 years. It is still in perfect shape and the warmest coat I have ever had. I have had jackets costing more than twice as much that I gave away as they did not live up to their advertised warmth. I just ordered another one in black to wear for a dressier look to work in office building. The quality of these jackets is unsurpassable which makes for the best value available anywhere. November 25, 2015
  • 2016-07-23 T02:28:13.363-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_43, tr_43
  • loc_en_US, sid_3RFX4, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.