Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hooded Jacket, Insulated, Brown, 2XL

  • Item# 3REZ7
  • Mfr. Model# J131 BRN REG XXL
  • Catalog Page# 2129
  • Catalog Group# D2508
  • UNSPSC# 46181533
Hooded Jacket,Insulated,Brown,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.28 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with plied (double) yarns for extra durability. Rib-knit cuffs and waistband.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Brown
  • Length 26-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material 100% Polyester Thermal
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Attached Thermal Hood with Drawcord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 61reviewers.
Rated 5 out of 5 by great jacket It was a gift from my mother inlaw for christmas, had it about 13 yrs now it a little faded but its my go to jacket. Have had many other carhartt product over the last 20+ years. May 14, 2015
Rated 5 out of 5 by Great coat This is the second coat like this I've owned, and I love it. It's plenty warm, looks sharp and they last forever. What's not to love? January 7, 2014
Rated 5 out of 5 by Addicted to Carhartt now Good quality .. Plus, made in the USA .. Can't beat it December 20, 2013
Rated 5 out of 5 by Durability++++++++ Sleeves are just fraying now, bought it in 1992 Wife said she wouldn't go out in public with me wearing it anymore. Worked in the pipeline services industry for 10 years all over the country and Europe. In and out of the ditch, washed a hundred million times. Kept me warm without sweating. If it got cold enough I just added a Carhartt thermal vest and/or bibs. It was good from late Sept to April. Still use it as a garage/under the truck jacket so as to keep new one "wife-happy" April 7, 2013
Rated 5 out of 5 by GREAT ALL ROUND JACKET JACKET IS PERFECT FOR ANYONE WORKING OUTDOORS IN FALL AND SPRING March 24, 2013
Rated 5 out of 5 by OUTSTANDING!!!!!!!!!! The one I have now "only" lasted 15 years!!!! Still warm, still fits, but starting to get a little frayed! Just ordered two more; one for my wife and one for me. Heavy ranch use and none better. October 28, 2012
Rated 5 out of 5 by Great Durable Coat This coat is great. My first lasted through 4 years of hard use in overgrown agricultural fields and secondary growth forest overrun with briers and wild rose. Although the coat is a little stiff when forst purchased, this is an asset. Never once did the coat rip or tear and after a couple of weeks it break in nicely. I'm only replacing now since the weld on the zipper has given out and I've never been satisfied with the results of replacing a zipper. I imagine I'll never even consider a different fall-winter-early spring work coat. January 23, 2012
Rated 5 out of 5 by Warmest ever This jaket is the warmest jake i have ever worn and it fits good to. I had used this jacket for about 4 years and just recently got a new carhartt for a present the only thing that wore on it was the end of the sleeves. My dad had used this jacke for work prior to me. I used this jacket all threw high school and as many of you know teenagers are extreamly hard on clothing, but this jacket took some extream abuse and came out looking great. the lineing never wore out or got thin. It is still in good shape and i still use it for work. It is the first jacket i grab when going out fishing or to work on the farm. My mom loved the jacket to becuase it was so easy to get clean almost anything short of axle grease came out with out a spot on it! i would recomend this jacket to anyone, and I myself know i will never buy anything other then carhartt. December 28, 2011
  • 2015-09-08T19:49:36.536-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_61, tr_61
  • loc_en_US, sid_3REZ7, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.