Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
CARHARTT

Hooded Jacket, Insulated, Black, M

  • Item# 3REY9
  • Mfr. Model# J131 BLK REG MED
  • Catalog Page# 1765
  • Catalog Group# D2508
  • UNSPSC# 46181533
Hooded Jacket,Insulated,Black,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $109.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with plied (double) yarns for extra durability. Rib-knit cuffs and waistband.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size M
  • Fits Chest Size 38" to 40"
  • Color Black
  • Length 25-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material 100% Polyester Thermal
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Attached Thermal Hood with Drawcord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.