Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hooded Jacket, Insulated, Black, 2XL

  • Item# 3REY4
  • Mfr. Model# J131 BLK REG XXL
  • Catalog Page# 2129
  • Catalog Group# D2508
  • UNSPSC# 46181533
Hooded Jacket,Insulated,Black,2XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with plied (double) yarns for extra durability. Rib-knit cuffs and waistband.

View More

Technical Specs

  • Item Hooded Jacket
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Black
  • Length 26-1/2"
  • Insulated Yes
  • Material 100% Ring Spun Cotton Duck
  • Lining Material 100% Polyester Thermal
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • Includes Attached Thermal Hood with Drawcord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 69reviewers.
Rated 5 out of 5 by 20+ Years and still going This is my coat for all things. I have other coats but never wear them. I add a long sleeve shirt and it's good for all weather. March 18, 2016
Rated 5 out of 5 by best carhartt durable, long lasting fits good, great coat for the northeast warm, and keeps me dry, absolutely the best made! March 15, 2016
Rated 5 out of 5 by Made in USA !!!!!!! First of all made in USA , Anything made here & union made is awesome price is close to non USA CARHARTT quality is outstanding just like all my many Carhartt clothing March 13, 2016
Rated 5 out of 5 by best coat ive purchased very durable this coat handles Minnesota winters well and it also is versitale enough to be a good spring and fall coat it holds out the wind and also keeps you dry I love it just wish it were available in orange for construction it would be very help full so I wouldn't have to find a vest all the time it is one of my top three best buys of all time January 29, 2016
Rated 5 out of 5 by Great product It runs a little big but very comfortable and warm December 15, 2015
Rated 4 out of 5 by I thought it was warmer Overall I like the jacket. The only thing I didn't like about it was that I thought it was going to be warmer. December 8, 2015
Rated 5 out of 5 by I love the jacket WITH ENOUGH POCKETS 4 POCKETS PROVIDE ROOM FOR CELL PHONE BILL FOLD PAPER WORK KEYS & CHANGE. November 27, 2015
Rated 4 out of 5 by Love this jacket I love this jacket except I'm still getting cold. I bought it for work, I work in a cold room that stays at 33 degrees it . But I still love it October 19, 2015
  • 2016-07-23 T02:28:11.152-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_69, tr_69
  • loc_en_US, sid_3REY4, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.