Skip Content

DV
CARHARTT

Hood,Black,L

  • Item # 8CPA9
  • My Part #
  • Mfr. Model # A113 BLK OFA
  • Catalog Page # N/A
  • Catalog Group # E1733
  • UNSPSC # 46181522
Hood,Black,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Hood
  • Style Hood
  • Size L
  • Color Black
  • Material Nylon
  • Liner Material Nylon
  • Adjustment Type Hook and Loop
  • Covers Head, Ears
How can we improve our Technical Specifications?

Compliance and Restrictions