Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Hood, Black, Universal

  • Item# 3RFE6
  • Mfr. Model# A02 BLK OFA
  • Catalog Page# N/A
  • Catalog Group# F9176
  • UNSPSC# 46181522
Hood,Black,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $37.15 / each

Price $40.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hood
  • Style Hood
  • Size Universal
  • Color Black
  • Material Cotton
  • Adjustment Type Hook and Loop
  • Covers Head, Ears
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.2 out of 5 by 18reviewers.
Rated 1 out of 5 by Mediocre at best The hood is very well made and durable. The problem comes with the design. I don't know if maybe I just have a big head but it's very small. The"fitted" end barely gets to the top of my head, and the velcro strap isn't long enough to reach under and strap. February 24, 2016
Rated 2 out of 5 by Not big enough I bought the hood to go with my new coat. There is not enough material to snap the hood around my neck. The Velcro strap is also to short to close the hood. Several other people at work have the same complaint. November 21, 2015
Rated 5 out of 5 by excellent delivery service Just what I wanted, fits perfect. March 15, 2014
Rated 5 out of 5 by Just what I wanted. Fits great with the coat of the same name. Very warm. January 6, 2014
Rated 5 out of 5 by Good hood Great hood to get. Might be too big for some, but fits me well. November 21, 2013
Rated 5 out of 5 by Most Adequate Purchase Ever Bought this hood as an add-on to the jacket. Matches up perfectly. Now, all I need is some cold weather to try them out. June 10, 2013
Rated 5 out of 5 by Does the job really good Fit perfectly, warm and looking good. February 5, 2012
Rated 5 out of 5 by keeping warm I have the coat,hood and bib. i needed something to keep warm. the artic quilt is the warmest outfit i ever worn. great product thanks January 12, 2012
  • 2016-07-23 T02:03:48.826-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_3RFE6, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.