DV
CARHARTT

Hood, Brown, Universal

  • Item # 3MEJ3
  • My Part #
  • Mfr. Model # A217 BRN OFA
  • Catalog Page # N/A
  • Catalog Group # F9033
  • UNSPSC # 46181522
Hood, Brown, Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hood has insulated quilted lining and draw- string closure.

View More

Technical Specs

  • Item Hood
  • Style Hood
  • Size Universal
  • Color Brown
  • Material Polyester
  • Adjustment Type Drawstring
  • Covers Head, Ears
How can we improve our Technical Specifications?

Compliance and Restrictions

None