DG
CARHARTT

High Dexterity Mechanics Gloves, Genuine Leather Palm Material, Black, S, PR 1

  • Item # 40LK50
  • My Part #
  • Mfr. Model # A659-BLK
  • Catalog Page # N/A
  • Catalog Group # J2369
  • UNSPSC # 46181504
High Dexterity Mechanics Gloves, Genuine Leather Palm Material, Black, S, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Mechanics Gloves

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category High Dexterity
  • Size S
  • Color Black
  • Palm Material Genuine Leather
  • Palm Construction Cowhide Leather
  • Back Material Spandex/Genuine Leather
  • Knuckle Padding Material Foam
  • Stitching Material Nylon
  • Cuff Elastic
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms