Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

HOODED ZIP SWEATSHIRT GRAY 3XLT 54-56 C

  • Item # 8CZ04
  • My Part #
  • Mfr. Model # K122 HGY TLL 3XL
  • Catalog Page # N/A
  • Catalog Group # F2647
  • UNSPSC # 46181526
HOODED ZIP SWEATSHIRT GRAY 3XLT 54-56 C close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Sweatshirts

Technical Specs

  • Item Hooded Sweatshirt
  • Size 3XL Tall
  • Fits Chest Size 54" to 56"
  • Color Heather Gray
  • Material 70% Cotton / 30% Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms