Skip Content

DV
CARHARTT

Gray Flame-Resistant Henley Shirt, Size: LT, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV Rating

  • Item # 19MP03
  • My Part #
  • Mfr. Model # 100237 051 LT
  • Catalog Page # N/A
  • Catalog Group # J2731
  • UNSPSC # 46181508
Gray Flame-Resistant Henley Shirt, Size: LT, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a rib-knit collar and cuffs, this 100% cotton, long sleeve shirt has a 3-button front and a left chest pocket. The FastDry® technology wicks away sweat and fights odor.

View More

Technical Specs

  • Item Flame-Resistant Henley Shirt
  • Color Gray
  • Size LT
  • Fits Chest Size 42" to 44"
  • Sleeve Length 39"
  • Fabric Weight 6 oz.
  • Material Cotton
  • Closure Type Button
  • Number of Pockets 1
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms