Skip Content
C3
CARHARTT

Gray Flame-Resistant Collared Shirt, Size: L, Fits Chest Size: 42" to 44", 8.6 cal./cm2 ATPV Rating

  • Item # 38E518
  • Mfr. Model # FRS160 GRY REG LRG
  • Catalog Page # N/A
  • Catalog Group # E6404
  • UNSPSC # 46181508
Gray Flame-Resistant Collared Shirt, Size: L, Fits Chest Size: 42" to 44", 8.6 cal./cm2 ATPV Rating close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $116.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.42 lbs.
Country of Origin Nicaragua Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring triple-stitched main seams and flame-resistant melamine buttons, this shirt has a button-down collar and two chest pockets with flaps and button closures. The extended sleeve plackets have 2-button adjustable cuffs.

View More

Technical Specs

  • Item Flame-Resistant Collared Shirt
  • Color Gray
  • Size L
  • Fits Chest Size 42" to 44"
  • Sleeve Length 37-1/4"
  • Fabric Weight 7 oz.
  • Material FR Twill - 88% Cotton/12% High-Tenacity Nylon
  • Closure Type Button
  • Number of Pockets 2
  • ATPV Rating 8.6 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 4reviewers.
Rated 5 out of 5 by Why all that annoying plastic? My one and only complaint is the plastic clip that is installed for security and the tag. But they do not think how the consumer will remove it completely. The darn plastic tag pokes me in the back of the neck . The worst thing about the location is I can not remove all of the plastic. It is under a seam. I can not get rid of it all. Replace this thing and do not charge me for shipping. April 26, 2014
Rated 5 out of 5 by Great shirts These are great shirts for cold weather. A little warm in the summer. October 24, 2013
Rated 4 out of 5 by Great Shirt I bought this shirt for my husband who is stationed in Iraq. He loves it, he can move easily while he is welding, and it is alot better than the coveralls that he was issued. He wears it everyday for 8-15 hours at a time and there is no wear spots. It is a very durable shirt. He likes how light it is since it is getting hot over there. He has told the other welders about it, and they plan on buying their own. March 18, 2009
Rated 4 out of 5 by Great shirt The shirt feels great. Has been all I need in a work shirt. Nice enough to wear out after work if you can't change first. Will buy more of the same in the future. March 12, 2009
  • 2015-09-08T19:48:12.290-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_38E518, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.