Skip Content
WG
CARHARTT

General Utility Mechanics Gloves, Thermo Plastic Rubber Palm Material, Gray, S/M, PR 1

  • Item # 11M532
  • My Part #
  • Mfr. Model # A571
  • Catalog Page # N/A
  • Catalog Group # H4280
  • UNSPSC # 46181504
Mechanics Gloves,Grey,S/M,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $5.75 / pair

Web Price $18.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Warm, water-resistant gloves have breathable stretch woven knit back and C-Grip technology that features molded palms, seamless construction, and superior grip. Seamless cushioning helps prevent hand fatigue, and seamless reinforcement provides durability and vibration dampening. High-quality knit gloves with extreme grip and wrap cap coverage.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility
  • Size S/M
  • Color Gray
  • Palm Material Thermo Plastic Rubber
  • Back Material Cotton/Nylon/Spandex Blend
  • Knuckle Padding Material Thermoplastic Rubber
  • Cuff Gauntlet
  • Closure Type Slip On
  • Finger Style Full
  • Lining Unlined
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.