Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Flame-Resist Jacket w/Hood, Ins, Brown, 3XL

  • Item# 6HMY4
  • Mfr. Model# FRJ237 BRN REG 3XL
  • Catalog Page# N/A
  • Catalog Group# H0328
  • UNSPSC# 46181518
Flame-Resist Jacket w/Hood,Ins,Brown,3XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Jacket w/Hood
  • Insulated Yes
  • Color Brown
  • Size 3XL
  • Fits Chest Size 54 to 56"
  • Length 29-3/4"
  • Fabric Weight 8.5 oz.
  • Material 88% Cotton Canvas/12% High Tenacity Nylon
  • Lining Material 6.75 oz. Quilt
  • Closure Type Zipper w/Hook and Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 54.3 cal/cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.