Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Flame-Resistant Jacket, Brown, L

  • Item# 9GYJ3
  • Mfr. Model# FRC066BRNREGLRG
  • Catalog Page# N/A
  • Catalog Group# E6399
  • UNSPSC# 46181533
Flame-Resistant Jacket,Brown,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $129.00 / each

Price $463.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has inside-waist adjustable drawcord, 2 inside patch pockets, and rib-knit storm cuffs. Snaps under the collar for optional hood, sold separately. 2-way front zipper with concealed snap closures.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Brown
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 29-3/4"
  • Fabric Weight 13 oz.
  • Material 100% Cotton FR Duck
  • Lining Material 6 oz. Cotton Twill
  • Closure Type Zipper, Hook-and-Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • ATPV Rating 54.3 cal/cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.7 out of 5 by 3reviewers.
Rated 5 out of 5 by Zipper sticks when trying zip & unzip. January 23, 2010
Rated 5 out of 5 by Warm Even in -20 Degree Chicago Weather I purchased this jacket about a month ago and it's one of the warmest jackets I've ever had. I work outside alot and have no problems staying outside for long periods of time... I also purchased the FRR36 Flame-Resistant Duck Bibs and they're just as warm! January 16, 2009
Rated 4 out of 5 by Fire retardant jacket Excellent fire retardant jacket for cold weather use.Also provides protection from the rain December 12, 2008
  • 2016-08-24 T04:42:40.262-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_9GYJ3, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.