Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Twill Blend-88% Cotton/12% High Tenacity Nylon, Flame-Resistant Coverall, Size: XL

  • Item# 11V657
  • Mfr. Model# FRX010 DNY Reg 48
  • Catalog Page# N/A
  • Catalog Group# D5653
  • UNSPSC# 46181508
Twill Blend-88% Cotton/12% High Tenacity Nylon, Flame-Resistant Coverall, Size: XL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Open Wrists and Ankles
  • Color Navy Blue
  • Size XL
  • Fits Chest Size 46" to 48"
  • Sleeve Length 36-1/4"
  • Fits Waist Size 48"
  • Inseam 30"
  • Fabric Weight 7 oz.
  • Material Twill Blend-88% Cotton/12% High Tenacity Nylon
  • Closure Type Zipper
  • Number of Pockets 10
  • ATPV Rating 8.6 cal/cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, 2112
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms