Skip Content

WV
CARHARTT

Flame-Resistant Jacket,Brown,3XL

  • Item # 8G933
  • My Part #
  • Mfr. Model # FRC066BRNREG3XL
  • Catalog Page # N/A
  • Catalog Group # E6399
  • UNSPSC # 46181533
Flame-Resistant Jacket,Brown,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Has inside-waist adjustable drawcord, 2 inside patch pockets, and rib-knit storm cuffs. Snaps under the collar for optional hood, sold separately. 2-way front zipper with concealed snap closures.

View More

Technical Specs

  • Item Flame-Resistant Jacket
  • Insulated No
  • Color Brown
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Length 29-3/4"
  • Fabric Weight 13 oz.
  • Material 100% Cotton FR Duck
  • Lining Material 6 oz. Cotton Twill
  • Closure Type Zipper, Hook-and-Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
  • ATPV Rating 54.3 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms