Skip Content

WV
CARHARTT

Flame-Resistant Bomber Jacket,Brown,2XL

  • Item # 11V630
  • My Part #
  • Mfr. Model # FRJ020 BRN 2XL
  • Catalog Page # N/A
  • Catalog Group # D5648
  • UNSPSC # 46181508
Flame-Resistant Bomber Jacket,Brown,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Twill-lined jacket has a rib-knit waistband. The jacket also features 2 lower front pockets, 2 inside patch pockets with hook-and-loop closure, and rib-knit cuffs.

View More

Technical Specs

  • Item Flame-Resistant Bomber Jacket
  • Insulated No
  • Color Brown
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 29-3/4"
  • Fabric Weight 8.5 oz.
  • Material 88% Cotton Canvas/12% High Tenacity Nylon
  • Lining Material 6 oz. Cotton Twill
  • Closure Type Zipper, Hook-and-Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 19.2 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms