Skip Content

WV
CARHARTT

Flame-Resist Bomber Jacket,Ins,Brown,4XL

  • Item # 9Y693
  • My Part #
  • Mfr. Model # FRJ195 BRN REG 4XL
  • Catalog Page # N/A
  • Catalog Group # E6576
  • UNSPSC # 46181533
Flame-Resist Bomber Jacket,Ins,Brown,4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $58.50 / each

Web Price $336.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Snaps under the collar attach optional hood, sold separately. 2 inside patch pocket, plus rib-knit cuffs and waistband.

View More

Technical Specs

  • Item Flame-Resistant Bomber Jacket
  • Insulated Yes
  • Color Brown
  • Size 4XL
  • Fits Chest Size 58" to 60"
  • Length 29-3/4"
  • Fabric Weight 13 oz.
  • Material 100% Cotton FR Duck
  • Lining Material 6.5 oz. Quilt
  • Closure Type Zipper w/Hook and Loop
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 50.4 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.