Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 32", Fits Waist

  • Item# 4JGC8
  • Mfr. Model# R02 BLK 42 32
  • Catalog Page# 2130
  • Catalog Group# D2554
  • UNSPSC# 46181503
Men's Firm Hand Bib Overalls, Lining Material: 100% Quilted Nylon Polyester, Inseam: 32", Fits Waist close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $199.03 / each

Price $209.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a zipper fly, a right-leg hammer loop, a multicompartment bib pocket, two large lower-front pockets, and two reinforced back pockets. The ankle-to-knee zippers have storm flaps.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 42"
  • Inseam 32"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material 100% Quilted Nylon Polyester
  • Number of Outside Pockets 9
  • Fabric Weight 12 oz.
  • Closure Type Button/Strap/Zipper
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 56reviewers.
Rated 5 out of 5 by VERY GOOD BIBS. I GOT A 28 LENGTH WHICH IS THE SHORTEST LENTH MADE BUT HE NEEDS A 26 OR 27 - VERY SHORT LEGS, I HAVE NEVER BEEN ABLE TO FIND THIS LENGTH IN THE STORES. BUT AT LEAST THEY ARE NOT A FOOT TOO LONG AND i DON'T HAVE TO TRY TO GET THEM HEMMED. February 26, 2014
Rated 5 out of 5 by WARM, GREAT FIT BOUGHT IT FOR A CONSTRUCTION PROJECT,WEAR IT ANYTIME I WORK OUTSIDE February 7, 2014
Rated 5 out of 5 by cant wait to order more Used them this weekend out hunting warm and comfotable November 18, 2013
Rated 5 out of 5 by Only the best Nothing bad to say about them. They are the warmest? Most durable out of the brands. November 17, 2013
Rated 4 out of 5 by Winter bibs I got my pair of these R02 overalls in the blaze orange color, a couple days ago, and am glad to see they are made in USA. The fit was what I was expecting, and they didn't shrink at all in the wash. I did have to wash them twice when I got them, they had a strong smell of mothballs for some reason. After one wash, I could still smell it, so washed them again, and used some febreze with it, and now its only faintly detectable. I hope a few more washings takes the smell away...very odd, never had that happen before. I expect they will last a good long time like my other Carhartt clothes... October 22, 2013
Rated 5 out of 5 by Deer Hunting Bibs This makes it my third pair of Carhart bib overalls. If the new Blaze orange pair last as longs a my others two pairs I will have them forever. They are very comfortable. A must have. September 24, 2013
Rated 5 out of 5 by Good product When sizing insulated bibs I would recommend going 4 inches larger than your normal waist size to compensate for the quilt lining in the bibs themselves and any other article of clothing you may be wearing underneath them. superior quality in both fabric and construction. I own 2 pairs one for work and the other for recreation in colder weather. Haven't been disappointed yet. November 25, 2012
Rated 4 out of 5 by Last forever I have two pairs of these but really only need one, the only real damage to my 8 year old pair is a small chemical burn, and they've been used hard. As others have mentioned, there really needs to be a snap to keep the leg zippers closed as they open often and let in cold air and debris. The only other issue I've found is that they don't fit quite right per pants size and need to be tried on, rather than ordered. June 30, 2011
  • 2015-09-08T19:47:12.537-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_56, tr_56
  • loc_en_US, sid_4JGC8, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.