Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size

  • Item# 3WJR2
  • Mfr. Model# R38 BLK 36 28
  • Catalog Page# 2130
  • Catalog Group# D2556
  • UNSPSC# 46181503
Men's Firm Hand Bib Overalls, Lining Material: Nylon Quilted Polyester, Inseam: 28", Fits Waist Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $226.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They feature two chest pockets with zipper closures, two large lower-front pockets, and two reinforced back pockets. The fully insulated bib provides upper body warmth. The ankle-to-waist leg zipper and full-length front zipper have storm flaps and snap closures. Both the right and left legs have hammer loops and ruler pockets.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 36"
  • Inseam 28"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material Nylon Quilted Polyester
  • Number of Outside Pockets 8
  • Fabric Weight 12 oz.
  • Closure Type Zipper/Storm Flap and Leg Snap
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 12reviewers.
Rated 5 out of 5 by The first day I wore these bibs it was 15 below zero with a wind chill of 45 below, I actually had to take them off, they are that warm and I started to sweat. February 28, 2015
Rated 5 out of 5 by Already have coveralls but wanted something to wear when it is too warm. My new bibs will do the trick. February 3, 2014
Rated 4 out of 5 by blaze orange I got my pair of these overalls a couple days ago, and am glad to see they are made in USA. The fit was what I was expecting, and they didn't shrink at all in the wash.I did have to wash them twice when I got them, they had a strong smell of mothballs for some reason. After one wash, I could still smell it, so washed them again, and used some febreze with it, and now its only faintly detectable. I hope a few more washings takes the smell away...very odd, never had that happen before.I expect they will last a good long time like my other Carhartt clothes... October 20, 2013
Rated 5 out of 5 by Aweome bibs! I've had these bibs for 17 years! Yes 17, so you can imagine how the look. Around year 15 one of the side zippers broke and a fellow employee told me Carhartt has a lifetime warrenty on their zippers. They sure do. They had them back to me in less then a week. I was shocked! Needless to say its time for another pair. Thank you Carhartt. December 14, 2012
Rated 5 out of 5 by Must have I am a heavy equipment mechanic. I work on the big dozers and loaders at a local coal powered electric plant. These bibs are great for when I am working on top of the coal pile in snow and wind.The middle zipper makes them super easy to get on and off. I bought a second set to have at home. February 13, 2010
Rated 5 out of 5 by I've owned my bibs for about 8 years now, having worn them doing everything from working cows to changing pole lights in a bucket truck and they've been awesome. Warm and durable December 19, 2009
Rated 5 out of 5 by Durable Bibs last for two users I got these bibs from my Dad about 8 years ago, he had them for 2 or 3 years before that. I have used them for just about everything. Wearing them while working in the woods, ice fishing, hunting, construction, etc.I have worn them so much that the insulation is all matted down and has no warming value left. I am going to be getting another pair before it starts getting too cold around here. December 7, 2009
Rated 5 out of 5 by Bibs These are high quality bibs, they have lasted me 6 years and are as good as new. October 16, 2009
  • 2015-09-08T19:49:02.738-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_3WJR2, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.