Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 32", Fits Waist Size: 38

  • Item# 3MTH8
  • Mfr. Model# R03 BLK 38 32
  • Catalog Page# 2130
  • Catalog Group# D2562
  • UNSPSC# 46181503
Men's Firm Hand Bib Overalls, Lining Material: 100% Arctic Quilted, Inseam: 32", Fits Waist Size: 38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $248.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These overalls have triple-stitched main seams, front-elastic suspenders, and double knees with cleanout bottoms to accommodate kneepads. They're constructed with metal rivets at vital stress points. Features include a multicompartment bib pocket, two large lower-front pockets, two reinforced back pockets, and a right-leg hammer loop. The ankle-to-knee zippers have storm flaps.

View More

Technical Specs

  • Item Firm Hand Bib Overalls
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 32"
  • Color Black
  • Material 100% Cotton Duck
  • Lining Material 100% Arctic Quilted
  • Number of Outside Pockets 4
  • Fabric Weight 12 oz.
  • Closure Type Zipper
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 30reviewers.
Rated 5 out of 5 by DUCK BIB OVERALL/ARCTIC QUILT LINED I bought the bibs and jacket and hood. 34x34 bibs,x-tall jacket. for my son. In 2006 or2007 I bought him this same thing Ieverything looks and feels the same I can not tell you what he has to say until december'because thats when i aim giving it to him.The quality and appearance looks the same.He works outside and rides a snowmolbile,He is never cold.The old outfit is still in good shape no rips nothing they wear excellent.He is 6:6 longer in upper body so it hits belong his bottom,me my knees.Only one thing has happened was the tab on the leg came off the zips up or down.I called for a replacement got it a few days later and fixed it.Pretty good for all those years.He will have a spear set. the material on the outside rebels the water,so never have to hang to dry. April 20, 2016
Rated 4 out of 5 by Exceptional! Think they will last decade or more Ordered for man who operates cranes, backhoes, and more! Most do not have the operator enclosed cab! He repairs them when they break, digs trenches, repairs water mains, and much more. April 10, 2016
Rated 5 out of 5 by Proven Winner If you live in the Midwest; these are a must during the winter months - warm, durable, comfortable! March 31, 2016
Rated 5 out of 5 by Very good Excellent quality except where suspenders attach. March 19, 2016
Rated 5 out of 5 by Best ever! I work construction and had gone through 1 pair of overalls every year. Then about 10 years ago my dad told me to get these. Well they were the last ones I bought. Like an old teddy bear they show there years and have there scars. But a little TLC from grandma every spring, they were mended. But by far the best I've ever owned or seen owned by many. About time I should be getting an upgrade but every winter I pull them out and say, "We can make it 1 more winter." Love these coveralls!!!! August 15, 2015
Rated 4 out of 5 by Awesome forworkig in temps well below zero just a little bulky until broken in February 24, 2014
Rated 5 out of 5 by Nice Bibs Man. As advertised. Nice and warm on the Wisconsin below zero cold snaps which is what I need them for. January 22, 2014
Rated 5 out of 5 by Best every Best pair of coverall ever, got my first pair in Wyoming (8 yrs ago) and still wear them. Easy to get in and out of them, plenty of pockets and plenty of leg room to get up and down on the equipment I work on. I get mine about a inch shorter on the inseam and about two sizes bigger in the waist to fit comfortably. December 24, 2013
  • 2016-07-23 T02:22:46.787-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_30, tr_30
  • loc_en_US, sid_3MTH8, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.