Skip Content

 
CARHARTT

Face Mask

Face Mask close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Face Mask 
  • Covers Head, Ears, Face, Neck 
  • Size Universal 
  • Style Over The Head 
Color
Please Select
Material
Please Select
Liner Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Color
Material
Liner Material
Price
Qty
Please use Qty box to add item(s) to cart.
A161 BLK OFA
Black
Acrylic
Thinsulate

$28.75 / each

Enter location to check availability
Catalog Page #  NA

Price $28.75 / each

Technical Specs

  • Item Face Mask
  • Covers Head, Ears, Face, Neck
  • Size Universal
  • Color Black
  • Style Over The Head
  • Material Acrylic
  • Liner Material Thinsulate
A202 BLK OFA
Black
Polyester
Polyester, Spandex

$30.80 / each

Enter location to check availability
Catalog Page #  NA

Price $30.80 / each

Technical Specs

  • Item Face Mask
  • Covers Head, Ears, Face, Neck
  • Size Universal
  • Color Black
  • Style Over The Head
  • Material Polyester
  • Liner Material Polyester, Spandex
A161 BRN OFA
Brown
Acrylic
Thinsulate

$28.75 / each

Enter location to check availability
Catalog Page #  NA

Price $28.75 / each

Technical Specs

  • Item Face Mask
  • Covers Head, Ears, Face, Neck
  • Size Universal
  • Color Brown
  • Style Over The Head
  • Material Acrylic
  • Liner Material Thinsulate
A202 CHH OFA
Charcoal
Polyester
Polyester, Spandex

$30.80 / each

Enter location to check availability
Catalog Page #  NA

Price $30.80 / each

Technical Specs

  • Item Face Mask
  • Covers Head, Ears, Face, Neck
  • Size Universal
  • Color Charcoal
  • Style Over The Head
  • Material Polyester
  • Liner Material Polyester, Spandex
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms