Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Face Mask, Black, Universal

  • Item# 3WHZ4
  • Mfr. Model# A161 BLK OFA
  • Catalog Page# N/A
  • Catalog Group# F9107
  • UNSPSC# 46181702
Face Mask,Black,Universal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $28.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Face Mask
  • Style Over The Head
  • Size Universal
  • Color Black
  • Material Acrylic
  • Liner Material Thinsulate
  • Covers Head, Ears, Face, Neck
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 38reviewers.
Rated 5 out of 5 by Very Warm This is very conferrable and warm. I use it all the time for work. March 19, 2015
Rated 5 out of 5 by WOW Received this as a Christmas present. I work outdoors so warmth and comfort are a must in the winter. This product does not disappoint! Very comfortable and very warm. If something ever happens to it, I'll get another! February 23, 2015
Rated 5 out of 5 by Most comfortable hat I've ever had I like a hat that fits snug and this one does just that. I was worried that tucking the mask inside of the hat would make it uncomfortable but you don't notice it at all. November 17, 2014
Rated 5 out of 5 by Warmest hat The fleece this hat is made of is very high quality, thick and oh so warm. The face,nose cover is very soft and smooth making it comfy. The face shield folds right inside the hat if you don't want to utilize it but stays attached so it doesn't get lost. I am very pleased with it and glad I bought more than one cause my peeps were wanting it after trying it on. February 8, 2014
Rated 5 out of 5 by I live in rural eastern Iowa. During the brutally cold winter of 2013-2014 we had what the weather man called a POLAR VORTEX, the temperature ran from 15 to 25 degrees below zero with wind speeds of 15 to 25 miles an hour, creating wind chills of 35 to 50 degrees below zero. To make a long story short, this is without a doubt the warmest most comfortable head wear I have ever wore. I highly recommend this product. January 24, 2014
Rated 5 out of 5 by Warmest Hat Ever My wife and I run a small farm in northwest Ohio. We spend a lot of time outside and with open fields all around us, the cold and the wind of the winter is down right Brutal!This hat is warmest hat that I have ever had. It is very comfortable and it stays in place even with the face mask tucked under the hat!I purchased my first hat about 2 years ago, it has been washed hundreds of times and it is still as warm and fits as it did the day it was new. Shortly after I wore my hat the first time, I ordered another, just in case my original one was misplaced. I ordered two of the women’s styles for my wife as well. Thanks for a Great product! January 21, 2014
Rated 5 out of 5 by Love it Recently purchased the 2 in 1 fleece cap and I love it. It's warm and comfortable. It fits snugly and I wear a size 7 1/4 so if you have a larger head just be prepared. January 11, 2014
Rated 5 out of 5 by michigan weather purchase Purchased for cell tower climber in Michigan... says its an excellant product. December 29, 2013
  • 2015-09-08T19:45:40.708-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_38, tr_38
  • loc_en_US, sid_3WHZ4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.