Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Navy Flame-Resistant Hooded Sweatshirt, Size: 2XL, Fits Chest Size: 50" to 52", 33.6 cal/cm2 ATPV Ra

  • Item# 11V626
  • Mfr. Model# FRK007 DNY REG XXL
  • Catalog Page# N/A
  • Catalog Group# D5647
  • UNSPSC# 46181508
Navy Flame-Resistant Hooded Sweatshirt, Size: 2XL, Fits Chest Size: 50" to 52", 33.6 cal/cm2 ATPV Ra close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $272.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.05 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flame-Resistant Hooded Sweatshirt
  • Color Navy
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Sleeve Length 35"
  • Fabric Weight 14 oz.
  • Material 58% Cotton/35% Modacrylic/7% Polyester
  • Closure Type Zipper
  • Number of Pockets 2
  • ATPV Rating 33.6 cal/cm2
  • Hazard Risk Category (HRC) 3
  • Standards NFPA 70E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Super Gift!! Oilfield Truck Ind. We have an Awesome Boss. Bought ALL (50+)Drivers choice of Zip or Pullover FRC'S as Part of Christmas Pkg. Weather Finally Warm Enuf ( well, above Freezing!) to Wear & Feels Great. Hands Stay Warm, Easy Wearing. January 13, 2016
Rated 5 out of 5 by Nice Gift I bought this for my boyfriend as a gift, he really liked it alot. November 20, 2010
  • 2016-08-28 T04:42:34.481-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11V626, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.