Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
CARHARTT

FR Duck Active Jac,Carhartt(R) Brown,3XL

  • Item # 35EN62
  • My Part #
  • Mfr. Model # 101621-211 3XL REG
  • Catalog Page # N/A
  • Catalog Group # H9746
  • UNSPSC # 46181508
FR Duck Active Jac,Carhartt(R) Brown,3XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.47 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring an attached quilt-lined hood with adjustable Nomex® FR draw cord, this Carhartt® flame resistant duck active jacket has a sturdy brass front zipper with Nomex FR zipper tape, and has inside and outside protective flaps with hook-and-loop closure for electric arc protection. The 2 inside patch pockets have FR hook-and-loop closures. Tough 13-oz., 100% cotton FR duck with 11.5-oz. FR quilt lining constructed of FR modacrylic batting quilted to FR twill face cloth

View More

Technical Specs

  • Item Flame Resistant Duck Active Jacket
  • Insulated Yes
  • Color Carhartt(R) Brown
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Length 31"
  • Fabric Weight 13 oz.
  • Material 100% Cotton
  • Lining Material Moda-Quilt
  • Closure Type Zipper
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2
  • ATPV Rating 54.3 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.