Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Men's Dungaree Work Pants, 100% Ring Spun Cotton Duck, Color: Washed Moss, Fits Waist Size: 46" x 32

  • Item# 4ULY1
  • Mfr. Model# B11 MOS 46 32
  • Catalog Page# 2132
  • Catalog Group# D2585
  • UNSPSC# 46181527
Men's Dungaree Work Pants, 100% Ring Spun Cotton Duck, Color: Washed Moss, Fits Waist Size: 46" x 32 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $96.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.18 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with a full seat and thighs, these dungarees sit slightly above the waist for a comfortable fit. They have multiple tool and utility pockets, heavy-hauling reinforced back pockets, and a left-leg hammer loop. The straight leg openings fit over boots.

View More

Technical Specs

  • Item Dungaree Work Pants
  • Gender Men's
  • Fits Waist Size 46"
  • Inseam 32"
  • Color Washed Moss
  • Material 100% Ring Spun Cotton Duck
  • Number of Outside Pockets 4
  • Fabric Weight 12 oz.
  • Lining Material Unlined
  • Closure Type Zipper/Button
  • Hammer Loop Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.9 out of 5 by 74reviewers.
Rated 5 out of 5 by Tough pants Great work pants for the tough job April 11, 2016
Rated 2 out of 5 by Wrong sizing Hello, I've order size 33/32 before but this time length of pants order 32 is like size 34. I look like I'm wearing my older brother pants and I'm 36 years old,hehe . I really don't know why there is such a big difference. I'm wearing Carhartt pants for a while but this time I am a little bit surprised. I want to order more but I'm not sure what size. Ups. April 8, 2016
Rated 5 out of 5 by The Three AboutSTYLE NO. B11Washed Duck Work DungareeI have built my style around two things, well sometimes three; Comfort is one. You have to move around so I am not talking about silk pajamas comfort. The everyday, working anywhere and in all conditions type of comfort.Durability takes two. Your pockets have to last. Holes in the knees after three weeks? I don't think so. Busted belt loop in six weeks. Not in my drawer.About the three sometimes. If I can take a pair of work pants and double up to wear them to a casual (after washing of course) all the better. Nothing to do with fashion. Just my style.I have never owned a pair of Cahartt pants. After some review reading though, I decided to try them out. So far so good. Now mind you I have only had them for three weeks and three washings so the durability results will be revealed in part II (Revenge of the Review?). The comfort level is easily in my style. Wear them to work, wear them out and be comfortable. That's two out of three. Now for the bad news.The back pockets could be deeper. They are adequate for a standard wallet. No wads of cash these days. Receipts and a couple of cards fill it. Large phones (5 inch screen or more) stick out. No big deal unless you're a poser.The side belt loops. I carry a multi tool all the time. Just a habit. If I wear it in front of the side belt loop I have a hard time reaching into that front pocket. If I wear it behind the side belt loop it tends to slide to the back loop and be unnatural. Did I say bad news? I guess it's only nit pickin’.I like these pants alot. So does my Girl. I don't have to hide them though. I bought two more pairs just in case.JayG March 26, 2016
Rated 5 out of 5 by Please make some needed changes Ive been wearing these for years. They are uniform pants at work.. Please make these pants with a gusseted crotch and make wider belt loops for a better fitting pants. The belt loops need to be like the style of pants b151 . With these changes made you will have the ultimate work pant...I get alot of feed back from many contractors and they all agree this is the only change needed to be the best Pant out there March 20, 2016
Rated 5 out of 5 by One tuff pair of pants yet comfortable! Once you've found what works it makes sense to repeat that trend. I have always felt these pants were more than worth their price and they'll outlast the life of almost everything else on the market. March 16, 2016
Rated 5 out of 5 by Will last me another 10 years Best pair is work pants you can buy. March 9, 2016
Rated 5 out of 5 by 1 degree off perfect These trousers would be perfect if they came with suspender buttons sewn inside the waist band even if only as an option. November 1, 2015
Rated 5 out of 5 by Carhartt pants b11 Only pants I will buy for work. I do construction and wear them everyday. They usually last me 2-3 years. There are no comparisons out there that I have found. October 26, 2015
  • 2016-07-23 T02:29:10.892-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_74, tr_74
  • loc_en_US, sid_4ULY1, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.