Skip Content

DV
CARHARTT

FR Short Sleeve T-Shirt,HRC 2,Dk Nvy,4X

  • Item # 39C584
  • My Part #
  • Mfr. Model # 100234 410 REG 4XL
  • Catalog Page # N/A
  • Catalog Group # H1635
  • UNSPSC # 46181508
FR Short Sleeve T-Shirt,HRC 2,Dk Nvy,4X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Flame-Resistant Crewneck Shirt
  • Color Dark Navy
  • Fits Chest Size 58" to 60"
  • Sleeve Length 10-1/4"
  • Fabric Weight 6.75 oz.
  • Material Cotton FR Jersey Knit
  • Number of Pockets 1
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms