Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CARHARTT

Dark Navy Flame-Resistant Henley Shirt, Size: LT, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV Rat

  • Item # 19RG82
  • My Part #
  • Mfr. Model # 100237 410 LT
  • Catalog Page # N/A
  • Catalog Group # J2731
  • UNSPSC # 46181508
Dark Navy Flame-Resistant Henley Shirt, Size: LT, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV Rat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a rib-knit collar and cuffs, this 100% cotton, long sleeve shirt has a 3-button front and a left chest pocket. The FastDry® technology wicks away sweat and fights odor.

View More

Technical Specs

  • Item Flame-Resistant Henley Shirt
  • Color Dark Navy
  • Size LT
  • Fits Chest Size 42" to 44"
  • Sleeve Length 39"
  • Fabric Weight 6.75 oz.
  • Material Cotton FR Jersey Knit
  • Closure Type Button
  • Number of Pockets 1
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms