Skip Content

WV
CARHARTT

Dark Navy Flame-Resistant Henley Shirt, Size: L, Fits Chest Size: 42" to 44", 8.9 cal./cm2 ATPV Rati

  • Item # 19MN86
  • My Part #
  • Mfr. Model # 100237 410 L
  • Catalog Page # N/A
  • Catalog Group # J2731
  • UNSPSC # 46181508
FR Long Sleeve Henley Shirt,Dark Navy,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring a rib-knit collar and cuffs, this 100% cotton, long sleeve shirt has a 3-button front and a left chest pocket. The FastDry® technology wicks away sweat and fights odor.

View More

Technical Specs

  • Item Flame-Resistant Henley Shirt
  • Color Dark Navy
  • Fits Chest Size 42" to 44"
  • Sleeve Length 37"
  • Fabric Weight 6 oz.
  • Material Cotton
  • Closure Type Button
  • Number of Pockets 1
  • ATPV Rating 8.9 cal./cm2
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms