Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CARHARTT

Crew Neck Sweatshirt,Black,Cotton/PET,L

  • Item # 3RFH9
  • My Part #
  • Mfr. Model # K124 BLK REG LRG
  • Catalog Page # N/A
  • Catalog Group # E8126
  • UNSPSC # 46181526
Crew Neck Sweatshirt,Black,Cotton/PET,L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Crew Neck Sweatshirt
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Black
  • Fabric Weight 10.5 oz.
  • Material 50% Cotton/50% Polyester
  • Length 25-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms