Skip Content

WG
CARHARTT

Crew Neck Sweatshirt,Blck,Cotton/PET,2XL

  • Item # 3RFH4
  • My Part #
  • Mfr. Model # K124 BLK REG XXL
  • Catalog Page # N/A
  • Catalog Group # E8126
  • UNSPSC # 46181526
Crew Neck Sweatshirt,Blck,Cotton/PET,2XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $58.73 / each

Web Price $65.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Crew Neck Sweatshirt
  • Gender Men's
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Color Black
  • Fabric Weight 10.5 oz.
  • Material 50% Cotton/50% Polyester
  • Number of Outside Pockets 2
  • Length 26-1/2"
  • Closure Type Pullover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.6 out of 5 by 20reviewers.
Rated 1 out of 5 by Too Scratchy! Looks good, fits good, warm, BUT incredibly scratchy around the neck... Maybe too much Polyester. I took the tags off before wearing it so I can't return it. I recommend having a neck of steel if you buy this. March 5, 2015
Rated 5 out of 5 by Review Nice sweat shirt, fits good. April 28, 2014
Rated 1 out of 5 by very disappointed I ordered this sweatshirt in the color "new navy" for my son's birthday. When it arrived it was plain old navy color. I ordered this color because it was not the plain navy color. When it arrived I had no time to return it. I will not shop from this website again. I understand there can be a variation in the colors that are shown on some websites. But don't call this New Navy when it looks no different than a cheap navy sweatshirt from a discount store. February 12, 2014
Rated 5 out of 5 by I have been buying Carhartt products for 40 years & love these sweatshirts but wonder why you dropped the charcoal gray color. I have several of this color as they fit with my work uniforms, but they are starting to wear. Also have noticed other colors of the same size have different fits...black especially is very long in the body, heather gray is a different construction altogether & tighter through the body. Please bring back the charcoal gray. April 30, 2012
Rated 5 out of 5 by Return Buyer Forever I have purchased these sweatshirts in the past and here I am AGAIN!! My husband loves these and won't buy any other label!! Great job Carhartt! April 3, 2012
Rated 5 out of 5 by mens midweight crewneck sweatshirt this is by far the best shirt i have worn for either work or leasiure. would recommend this sweatshirt to all my friends. May 9, 2011
Rated 5 out of 5 by can't live without it My son had this sweatshirt in black and it was the only one he ever wore. I could not find another one anywhere, so I looked on line. This is his new favorite! May 7, 2011
Rated 5 out of 5 by Bought for a friend who is very picky. He loved it. December 17, 2010
  • 2015-09-08T19:50:05.058-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_20, tr_20
  • loc_en_US, sid_3RFH4, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.