Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
CARHARTT

Cowhide Work Gloves, Brown/ Barley, L

  • Item # 22P555
  • Mfr. Model # A603
  • Catalog Page # N/A
  • Catalog Group # H4614
  • UNSPSC # 46181504
Cowhide Work Gloves, Brown/ Barley, L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Work Gloves
  • Leather Palm Material Cowhide
  • Back Material Cotton
  • Size L
  • Color Brown/ Barley
  • Lining Fleece
  • Cut Clute
  • Hand Left/Right
  • Sold As Pair
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms