Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Cold Protection Gloves, Fleece Lining, Gauntlet Cuff, Black/Barley, L, PR 1

  • Item# 11M545
  • Mfr. Model# A505
  • Catalog Page# N/A
  • Catalog Group# H1658
  • UNSPSC# 46181504
Cold Protection Gloves, Fleece Lining, Gauntlet Cuff, Black/Barley, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $22.50 / pair

Price $82.10 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Gauntlet
  • Lining Fleece
  • Size L
  • Color Black/Barley
  • Palm Material Goatskin Leather
  • Palm Construction Goatskin Leather
  • Back Material Polyester
  • Finger Material Goatskin Leather
  • Knuckle Padding Material Goatskin Leather
  • Cut Gunn
  • Closure Type Barrel Lock
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Says best winter gloves ever owned Bought for a construction worker who operates everything from cranes and backhoes to simple shovels. He says they are the warmest and best he has ever owned in over thirty years of construction work. April 10, 2016
Rated 5 out of 5 by Perfect glove for motorcycle riding in cold or wet I stopped in Pagosa Springs, Colo as cold weather gloves I was using got too cold and wet riding in the rain. Ready to accept anything that might beat what wasn't working for me. Small privately owned outdoor store fixed me up. These gloves were a trip saver as we were rained on almost every day. For me best gloves EVER. February 27, 2015
  • 2016-07-23 T02:07:52.766-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11M545, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.