Skip Content

DG
CARHARTT

Cold Protection Gloves, Fleece Lining, Gauntlet Cuff, Black, XL, PR 1

  • Item # 11M541
  • My Part #
  • Mfr. Model # A505
  • Catalog Page # N/A
  • Catalog Group # H1658
  • UNSPSC # 46181504
Cold Protection Gloves,XL,Black,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Gauntlet
  • Lining Fleece
  • Size XL
  • Color Black
  • Palm Material Goatskin Leather
  • Palm Construction Goatskin Leather
  • Back Material Polyester
  • Finger Material Goatskin Leather
  • Knuckle Padding Material Goatskin Leather
  • Cut Gunn
  • Closure Type Barrel Lock
  • Finger Style Full
  • Thumb Style Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms