Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CARHARTT

Cold Protection Gloves, Polyester Lining, Knit Cuff, Brown, XL, PR 1

  • Item# 11M524
  • Mfr. Model# A512
  • Catalog Page# N/A
  • Catalog Group# H1659
  • UNSPSC# 46181504
Cold Protection Gloves, Polyester Lining, Knit Cuff, Brown, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $25.94 / pair

Price $27.30 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit
  • Lining Polyester
  • Size XL
  • Color Brown
  • Palm Material Cowhide Suede
  • Back Material Cotton Duck
  • Knuckle Padding Material Cowhide Suede
  • Cut Gunn
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2reviewers.
Rated 4 out of 5 by Lasted all winter I wore these almost everyday this winter. I do Ski patrol in VT and these were my everyday gloves. I worked 6 days a week. If the temps dropped below around 10 degrees or it was raining I would wear a different pair. I really beat on these gloves. I used a sealant wax on them multiple times over the season and had to sew up the seam on both thumbs by April. The insulation wore out a little bit but like I said I really beat on them. They aren't the warmest gloves out there but they are durable and well worth the price. I'm getting two pairs next year and still spend less than my co-workers. May 7, 2016
Rated 1 out of 5 by Poor quality Poor quality suede leather. The gloves actually fell apart after only three uses. This is my second review and it's doubtful that you'll see this review either. December 21, 2014
  • 2016-09-22 T06:17:00.303-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_11M524, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.