Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
CARHARTT

Cold Protection Gloves, Polyester Lining, Knit Cuff, Brown, S, PR 1

  • Item # 11M521
  • Mfr. Model # A512
  • Catalog Page # N/A
  • Catalog Group # H1659
  • UNSPSC # 46181504
Cold Protection Gloves, Polyester Lining, Knit Cuff, Brown, S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Knit
  • Lining Polyester
  • Size S
  • Color Brown
  • Palm Material Cowhide Suede
  • Back Material Cotton Duck
  • Knuckle Padding Material Cowhide Suede
  • Cut Gunn
  • Closure Type Elastic
  • Finger Style Full
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms