Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
CARHARTT

Cold Protection Gloves, Microfiber Lining, Shirred Cuff, Gray, XL, PR 1

  • Item# 11J858
  • Mfr. Model# A507
  • Catalog Page# N/A
  • Catalog Group# H1654
  • UNSPSC# 46181504
Cold Protection Gloves, Microfiber Lining, Shirred Cuff, Gray, XL, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cold Protection Gloves
  • Cuff Shirred
  • Lining Microfiber
  • Size XL
  • Color Gray
  • Palm Material Synthetic Leather
  • Palm Construction Reinforced
  • Back Material Polyester
  • Cut Gunn
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Straight
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms