Skip Content

DV
CARHARTT

Coated Glove, Knit Cuff, Gray, L/XL, PR 1

  • Item # 22P564
  • My Part #
  • Mfr. Model # A604
  • Catalog Page # N/A
  • Catalog Group # H0341
  • UNSPSC # 46181504
Coated Glove,Cold Condition,L/XL,Pr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Coated Glove
  • Cuff Knit
  • Size L/XL
  • Color Gray
  • Palm Material Thermoplastic Rubber
  • Back Material Acrylic, Nylon, Rubber Thread
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms