Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Coat, Insulated, Black, L

  • Item# 4JEF6
  • Mfr. Model# C61 BLK REG LRG
  • Catalog Page# 2129
  • Catalog Group# D2536
  • UNSPSC# 46181533
Coat,Insulated,Black,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $224.00 / each

Price $230.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.68 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Microsanded and garment washed, this sherpa-lined coat is designed with 100% 12-oz. cotton duck made with plied (double) yarns. The contrasting-color collar has under-collar snaps for an optional hood, available separately. Additional features include a heavy-duty, 2-way brass front zipper, a left chest pocket with zipper, two lower-front pockets, and two inside pockets. The split-back construction features pleated elbows and storm cuffs, and triple-stitched main seams.

View More

Technical Specs

  • Item Coat
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Black
  • Length 25-1/2"
  • Insulated Yes
  • Material 100% Cotton
  • Lining Material Sherpa/Quilted Nylon
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 48reviewers.
Rated 5 out of 5 by Nice quality. Fast shipping. Very satisfied. March 20, 2016
Rated 5 out of 5 by 6 years and still going I love my jacket I purchased one from an outdoor store about 6 years ago and I love it I live in an area in NY where we get cold winters and I haven't looked back at any other coat after all this time it's still holding up but it is getting worn so I'm thinking of retiring this one but I will defenitly be getting another carhartt for the winter season I also have a lighter one for fall as well as a vest. Best durable jacket ever February 1, 2016
Rated 5 out of 5 by Great Jacket I have had mine for 5 years now, showing its age but no holes yet. Had to replace the zipper 3 years in. Will buy another in a few years. January 21, 2016
Rated 4 out of 5 by Love the coat, but... Im on my second of this jacket, my first one lasted about 6 years. I finally bought a new one last year because it was wearing out. The new one is still nice, but is wearing out a whole lot quicker, one of the elbows has a large hole and the other is wearing thin. December 19, 2015
Rated 5 out of 5 by 3 yrs and lookin good ive had the sandstone ridge coat for 3 years now as both a work jacket and a town jacket(i bought a second so i have 2) and have used it for work which involves cow/crop farming general maintaince and a fair amount of heavy manual labor in my case... i also like the way it fits looks and feels so much that i bought another so i have a nice looking coat when i want to look sharp...great product! October 5, 2015
Rated 1 out of 5 by The sizing of this jacket is deranged I'm 5'7", 44" chest, 41" waist, wear size 36 jeans. The sizing of this jacket will probably fail 99% of users. As per the recommendation of many reviewers that stated it would run big I ordered a medium. Long story short the shoulders looked like I could wear football shoulder pads underneath, the hem line was about 3 inches too long, the arms were almost 2 inches too long, and instead of a slim fit it seemed like I could stash two footballs under the jacket.Returned that one, ordered a size smaller. That one had correct shoulders and correct hem, but everything else was tiny; arms too short, I could not even zip it close by a long short.The 'Medium' is more like a large+/extra large, the small is well, small. They missed an entire size in between. not to mention that the overall dimensions would be way too long, way too wide shoulders, ensuring it would look nothing like on the model pictures on just about anybody remotely close enough. April 26, 2015
Rated 5 out of 5 by Carhartt This Is my second jacket, and everything I own from carhartt is awesome, been wearing It for years February 19, 2015
Rated 5 out of 5 by AWESOME I am blown away with this coat!!!i bought this coat thinking it would be good for the autumn months in Upstate NY. We're well into a frozen winter, -10 averages temps, and this coat is still keeping me warm.During the cold months of sub zero temps with snow I wear a base layer and this coat with my Carhartt Bib Overalls and I am just fine to work outside all day.The ONLY complaint I have is that the sherpa lining doesn't go down the sleeves, its the arctic quilt in the sleeves, which is nice too but... I like the sherpa; I think it traps more air and keeps you warmer than the quilting. January 8, 2015
  • 2016-07-23 T02:28:53.259-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_48, tr_48
  • loc_en_US, sid_4JEF6, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.