Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

CARHARTT

Coat, Insulated, Dark Brown, L

  • Item# 3RFF7
  • Mfr. Model# C26 DKB REG LRG
  • Catalog Page# N/A
  • Catalog Group# D2538
  • UNSPSC# 46181533
Coat,Insulated,Dark Brown,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $228.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Coat
  • Gender Men's
  • Size L
  • Fits Chest Size 42" to 44"
  • Color Dark Brown
  • Length 25-1/2
  • Insulated Yes
  • Material 100% Cotton Sandstone Duck
  • Lining Material Quilted Nylon/Polyester
  • Closure Type Zipper, Hook-and-Loop
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.8 out of 5 by 50reviewers.
Rated 2 out of 5 by Disappointing sizing I'm a 6 ft. 5 male, and thought an XL would fit me fine, especially as Carhartt's 'true fit' software told me to get an XL as well. So I'm pretty disappointed with Carhartt because of that. August 27, 2015
Rated 5 out of 5 by Excellent Piece of Gear I was given my coat in 1993--yes, 21 years ago. When I got it, the thing was as stiff as heavy-duty cardboard, but over the years it's become very broken in and soft. I've worn it while working in 20+ below temps, snow/ice storms and rain. It's now faded to the point that you'd never guess it once was brown. In just the last two years it has started to fray at the cuffs and I've had a couple of unfortunate snags on the sleeves. I hate to have to get a new one, but it looks like it might be time to retire the current C26. Definitely worth it, though, as this is one excellent piece of gear! December 13, 2014
Rated 5 out of 5 by Come to Expect Fits good. My wife likes it. Very warm and stops the 25mph winter wind. Last Carhartt lasted me 10 years. I hope to get that out of this one. One tough jacket. If ordering 2xl and larger I recommend buying 1 size larger for a great fit. March 6, 2014
Rated 5 out of 5 by Great coat This is the second coat I bought. The first one lasted over 15 years with hard use. I highly recommend this coat. February 23, 2014
Rated 4 out of 5 by Great jacket, but... Same great jacket as I bought 15-20 years ago, but I'm giving it four stars because the quilting(insulation)seems to be thinner than the old one. January 31, 2014
Rated 5 out of 5 by warm coat The c26 moss coat I have is about 10 years old. Its showing its age. wear some small tears and holes. I bought a replacement. C03 which is the traditional duck and its stiffer. The c26 is pre worn its softer sandstone gives it a flexible wear doesn't take a lot of time to break in. I will buy another one. January 28, 2014
Rated 5 out of 5 by Nothing Better I bought the coat 5 years ago and have used it beyond belief. Its a strong and durable coat that has kept me warm in conditions that would have otherwise killed me. This coat has never let me down and all my family is always asking to use it when they go on winter campouts or go out in the cold. When I rolled my truck the coat stopped the glass from cutting me to ribbons and kept my newborn baby girl warm while we waited for help to arrive. My dad and brother both own and love Carhartts. They have never let us down and I plan to buy only carhartt for the rest of my life. January 21, 2014
Rated 5 out of 5 by Sandstone traditinal coat This is my first Carhartt have always wanted one seems like it will be a very durable coat excellent quality and very warm this coat will probably last me a life time. The only negative I can find with it is the Zipper isnt very smooth I put some bees wax from a candle I have on it and it seems allot smoother. November 16, 2013
  • 2015-09-08T19:50:07.181-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_50, tr_50
  • loc_en_US, sid_3RFF7, prod, sort_default
2 3next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.