TP
CARHARTT

Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 36", 36" Inseam, 54.3 cal./cm2 ATPV Ratin

  • Item # 35ER01
  • My Part #
  • Mfr. Model # 101626-211 36 36
  • Catalog Page # N/A
  • Catalog Group # H9751
  • UNSPSC # 46181508
Carhartt® Brown Bib Overall, 100% Cotton, Fits Waist Size: 36", 36" Inseam, 54.3 cal./cm2 ATPV Ratin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $385.74 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.58 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-resistant bib overalls feature a high back with elastic suspenders, multiple tool and utility pockets, and ankle-to-thigh brass leg zippers with Nomex® zipper tape and protective flaps with arc-resistant snap closures. The chap-style double front enhances durability.

View More

Technical Specs

  • Item Bib Overall
  • Fits Waist Size 36"
  • Inseam 36"
  • ATPV Rating 54.3 cal./cm2
  • Hazard Risk Category (HRC) 4
  • Color Carhartt(R) Brown
  • Material 100% Cotton
  • Closure Type High Back with FR Elastic Suspenders and FR Center Release Buckles
  • Number of Pockets 6
  • Fabric Weight 13 oz.
  • Standards NFPA 70E, NFPA 2112
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.